262-373
Wago Terminal Blocks, 262 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

262-373 Wago Terminal Blocks, 262 Series, End plate

MFG Item Number
2620373

262-373 Wago Terminal Blocks, 262 Series, End plate

MFG Item Number
2620373
Item Number
262-373
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, 262 Series
Item #
262-373
End plate

262 Series Information

Specifications

Specifications
Manufacturer Part Number 2620373
Manufacturer Wago
Product Series 262
Family Series Wago Terminal Blocks, 262 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Light Gray
Net Weight 0.0035 lbs
Gross Weight 0.004 lbs