Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings, CP Series
262
Eaton's Crouse-Hinds series Fittings, CP Series
1 1/2 TO 3/4 RGD COND REDUCER STEEL
Description
1 1/2 TO 3/4 RGD COND REDUCER STEEL
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
262 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Fittings, CP Series |
| Description |
Eaton Crouse-Hinds series conduit reducer, Rigid/IMC conduit, End 1: 1-1/2 NPT, End 2: 3/4 NPT, Steel |
| Connection Type |
Male/Female |
| External Thread |
1-1/2 NPT |
| Internal Thread |
3/4 NPT |
| Material |
Iron Alloy |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
cUL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
262
Eaton's Crouse-Hinds series Fittings, CP Series