Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
26214 Halex Conduit Mounts, #4 MIDGET 1 HOLE STRAP-50/BAG
26214 Halex Conduit Mounts, #4 MIDGET 1 HOLE STRAP-50/BAG
This item cannot be canceled or returned
Description
#4 MIDGET 1 HOLE STRAP-50/BAG
Specifications
Specifications
| Manufacturer Part Number |
26214 |
| Manufacturer |
Halex |
| Family Series |
Halex Conduit Mounts |
| Description |
#4 MIDGET 1 HOLE STRAP-50/BAG |
| Type |
Sheathed Cable |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
One Hole |
| Cable Size |
1/4 " |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.3075 lbs |
26214
Halex Conduit Mounts