Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2622.0/100

Altech Terminals

2622.0/100

Altech Terminals
22 Ga x 0.85mm Turq Single Ins Org UL
MFG Item Number
2622.0/100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
2622.0/100
22 Ga x 0.85mm Turq Single Ins Org UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2622.0/100
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, Ins, 22AWG, Turquoise, Industry Std, Single Wire, 10mm OAL, 6mm Strip Length, H0.34/6
Color Turquoise
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.24 "
Length 0.39 "
Number of Wires 1
Wire Size Range 22 AWG
Gross Weight 0.005 lbs
Net Weight 0.0006 lbs