Series Information
| Manufacturer Part Number | 2624-1104/000-004 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | PCB terminal block; 4 mm_; Pin spacing 5 mm; 4-pole; Push-in CAGE CLAMP_; 4,00 mm_; black |
| Number of Levels | 1 |
| Number of Poles | 4 |
| Connection Actuation | Snap-In |
| Pin Spacing | 5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 26 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 24-10 AWG |
| IEC Voltage | 400 VAC |
| Color | Black |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -76-221 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.014 lbs |