26242070
Werma Visual Signaling Devices, EvoSignal Maxi Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26242070

Werma Visual Signaling Devices, EvoSignal Maxi Series

26242070

Werma Visual Signaling Devices, EvoSignal Maxi Series
Maxi TwinFLASH 12-24VAC/DC CL
MFG Item Number
26242070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, EvoSignal Maxi Series
Item #
26242070
Maxi TwinFLASH 12-24VAC/DC CL

EvoSignal Maxi Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Specifications

Specifications
Manufacturer Part Number 26242070
Manufacturer Werma
Product Series EvoSignal Maxi
Family Series Werma Visual Signaling Devices, EvoSignal Maxi Series
Description Maxi TwinFLASH 12-24VAC/DC CL
Operation Flashing
Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Color White
Lamp Type LED
Mounting Base, Tube, Wall
Operating Temperature -22-140 °F
Protection Rating IP66
Approvals CE, cULus
Net Weight 0.8688 lbs
Gross Weight 1.0891 lbs