Series Information
| Manufacturer Part Number | 2626-3361 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | PCB terminal block 6 mm_ Pin spacing 12.5 mm 11-pole; gray, 24 pcs. |
| Number of Levels | 1 |
| Number of Poles | 11 |
| Connection Actuation | Snap-In |
| Pin Spacing | 12.5 mm |
| UL Voltage | 600 VAC |
| Current Rating | 38 A |
| CSA Voltage | 600 VAC |
| Wire Size Range | 24-8 AWG |
| IEC Voltage | 1,000 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -76-221 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.129 lbs |