2626-C
Ericson Plugs & Receptacles, Perma-Link Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2626-C

Ericson Plugs & Receptacles, Perma-Link Series

2626-C

Ericson Plugs & Receptacles, Perma-Link Series
Connector-30Amp-600V 3Phase Locking
MFG Item Number
2626-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Perma-Link Series
Item #
2626-C
Connector-30Amp-600V 3Phase Locking

Perma-Link Series Information


Specifications

Specifications
Manufacturer Part Number 2626-C
Manufacturer Ericson
Product Series Perma-Link
Family Series Ericson Plugs & Receptacles, Perma-Link Series
Description Connector-30Amp-600V 3Phase Locking
Current Rating 30 A
Number of Poles 3
Number of Wires 4
Voltage 600 VAC
Phase 3
Body Type Straight
Connection Type Connector
NEMA Configuration L17-30R
Watertight No
Special Properties Corrosion Resistant
Isolated Ground Yes
Color Yellow
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs