2628-CW6P
Ericson Plugs & Receptacles, Perma-Tite 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2628-CW6P

Ericson Plugs & Receptacles, Perma-Tite 2 Series

2628-CW6P

Ericson Plugs & Receptacles, Perma-Tite 2 Series
Connector-30Amp-120/208V 3Phase Wye
MFG Item Number
2628-CW6P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Perma-Tite 2 Series
Item #
2628-CW6P
Connector-30Amp-120/208V 3Phase Wye

Perma-Tite 2 Series Information


Specifications

Specifications
Manufacturer Part Number 2628-CW6P
Manufacturer Ericson
Product Series Perma-Tite 2
Family Series Ericson Plugs & Receptacles, Perma-Tite 2 Series
Description Connector-30Amp-120/208V 3Phase Wye
Current Rating 30 A
Number of Poles 4
Number of Wires 4
Voltage 120 VAC, 208 VAC
Phase 3Y
Body Type Straight
Connection Type Connector
NEMA Configuration L18-30R
Watertight Yes
Special Properties Corrosion Resistant
Isolated Ground Yes
Color Yellow
Approvals CSA, UL
Net Weight 0.9 lbs
Gross Weight 0.85 lbs