2629

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2629

Time Mark Protection Relays

2629

Time Mark Protection Relays
Volt Monitor AC/DC
Item Number
2629
MFG Item Number
98074601
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
2629
Volt Monitor AC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number 98074601
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description Volt Monitor AC/DC
Voltage 15-260 V
Hi Pwr (Over Vltg) Trip Yes
Variable Point Trip No
Var Restart Delay No
Manual Reset No
Mounting Socket
Output Relay DPDT
Net Weight 0.3125 lbs
Gross Weight 0.32 lbs