262F12
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

262F12

Hammond Manufacturing Transformers

262F12

Hammond Manufacturing Transformers
TRANSFORMER
MFG Item Number
262F12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
262F12
TRANSFORMER

Series Information

Specifications

Specifications
Manufacturer Part Number 262F12
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER
Type Transformer
VA Rating 26 VA
Primary Voltage 120 V
Configuration Single Primary/Dual Secondary
Secondary Voltage 12.6 V
Mounting Chassis
Termination Wire Leads
Net Weight 0 lbs
Gross Weight 0 lbs