2633

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2633

Mersen Fuseblocks & Holders

2633

Mersen Fuseblocks & Holders
Fuse Block 250VAC 250VDC Class H/K
MFG Item Number
2633
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
2633
Fuse Block 250VAC 250VDC Class H/K

Series Information

Specifications

Specifications
Manufacturer Part Number 2633
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 250VAC 250VDC Class H/K 600A 3-Pole Box In-Line Clip
Current Rating 600 A
Voltage 250 V
Poles 3
Fuse Type Class H
Class H
Connection Type Box Side-Clip
Mounting Threaded
Composition Phenolic
Approvals CSA, UL
Net Weight 26 lbs
Gross Weight 26 lbs
Alternatives
LFH256003C
LFH256003C
Littelfuse Fuseblocks & Holders, LFH Series