2634-A1
Ericson Cordsets, Heavy Duty Y Cordset Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2634-A1 Ericson Cordsets, Heavy Duty Y Cordset Series, Cordset Y 3Ft 14/3 W/ 1510-P 1610-C

MFG Item Number
2634-A1

2634-A1 Ericson Cordsets, Heavy Duty Y Cordset Series, Cordset Y 3Ft 14/3 W/ 1510-P 1610-C

MFG Item Number
2634-A1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Heavy Duty Y Cordset Series
Item #
2634-A1
Cordset Y 3Ft 14/3 W/ 1510-P 1610-C

Heavy Duty Y Cordset Series Information


Specifications

Specifications
Manufacturer Part Number 2634-A1
Manufacturer Ericson
Product Series Heavy Duty Y Cordset
Family Series Ericson Cordsets, Heavy Duty Y Cordset Series
Description Cordset Y 3Ft 14/3 W/ 1510-P 1610-C
Angle Straight
Input 5-15P
Output (1) 5-15R
Cord Type SEOW
Color Yellow
Voltage 120 VAC
Current Rating 15 A
Length 3 '
Wire Size Range 14/3 AWG, 12/3 AWG
Approvals CSA, UL
Net Weight 1.9 lbs
Gross Weight 1.9 lbs