2634-F2
Ericson Cordsets, Heavy Duty Y Cordset Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2634-F2 Ericson Cordsets, Heavy Duty Y Cordset Series, Cordset Y 3Ft 10/3 W/ 2310-Pw6P

MFG Item Number
2634-F2

2634-F2 Ericson Cordsets, Heavy Duty Y Cordset Series, Cordset Y 3Ft 10/3 W/ 2310-Pw6P

MFG Item Number
2634-F2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Heavy Duty Y Cordset Series
Item #
2634-F2
Cordset Y 3Ft 10/3 W/ 2310-Pw6P

Heavy Duty Y Cordset Series Information


Specifications

Specifications
Manufacturer Part Number 2634-F2
Manufacturer Ericson
Product Series Heavy Duty Y Cordset
Family Series Ericson Cordsets, Heavy Duty Y Cordset Series
Description Cordset Y 3Ft 10/3 W/ 2310-Pw6P 2410-Cw6P
Angle Straight
Input L5-20P
Output (1) L5-20R
Cord Type SEOW
Color Yellow
Voltage 125 VAC
Current Rating 20 A
Length 3 '
Wire Size Range 12/3 AWG, 10/3 AWG
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs