Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2636-103 Ericson Cordsets, Heavy Duty W Cordset Series, Cordset W 3Ft 10/3 Blunt Ends
2636-103 Ericson Cordsets, Heavy Duty W Cordset Series, Cordset W 3Ft 10/3 Blunt Ends
This item cannot be canceled or returned
Description
Cordsets, Heavy Duty W Cordset Series
Cordset W 3Ft 10/3 Blunt Ends
Heavy Duty W Cordset Series Information
Specifications
Specifications
| Manufacturer Part Number |
2636-103 |
| Manufacturer |
Ericson |
| Product Series |
Heavy Duty W Cordset |
| Family Series |
Ericson Cordsets, Heavy Duty W Cordset Series |
| Description |
Cordset W 3Ft 10/3 Blunt Ends |
| Angle |
Straight |
| Input |
Wire Leads |
| Output |
Wire Leads |
| Approvals |
CSA, UL |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
2636-103
Ericson Cordsets, Heavy Duty W Cordset Series