2636-B2
Ericson Cordsets, Heavy Duty W Cordset Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2636-B2 Ericson Cordsets, Heavy Duty W Cordset Series, Cordset W 3Ft 12/3 W/1510-Pw6P

MFG Item Number
2636-B2

2636-B2 Ericson Cordsets, Heavy Duty W Cordset Series, Cordset W 3Ft 12/3 W/1510-Pw6P

MFG Item Number
2636-B2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Heavy Duty W Cordset Series
Item #
2636-B2
Cordset W 3Ft 12/3 W/1510-Pw6P

Heavy Duty W Cordset Series Information


Specifications

Specifications
Manufacturer Part Number 2636-B2
Manufacturer Ericson
Product Series Heavy Duty W Cordset
Family Series Ericson Cordsets, Heavy Duty W Cordset Series
Description Cordset W 3Ft 12/3 W/1510-Pw6P 1610-Cw6P
Angle Straight
Input 5-15P
Output (1) 5-15R
Cord Type SEOW
Color Yellow
Voltage 125 VAC
Current Rating 15 A
Length 3 '
Wire Size Range 14/3 AWG, 12/3 AWG
Approvals CSA, UL
Net Weight 2.94 lbs
Gross Weight 2.7 lbs