2636-E2
Ericson Cordsets, Heavy Duty W Cordset Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2636-E2

Ericson Cordsets, Heavy Duty W Cordset Series

2636-E2

Ericson Cordsets, Heavy Duty W Cordset Series
Cordset W 3Ft 10/3 W/ 2310-P 2410-C
MFG Item Number
2636-E2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Heavy Duty W Cordset Series
Item #
2636-E2
Cordset W 3Ft 10/3 W/ 2310-P 2410-C

Heavy Duty W Cordset Series Information


Specifications

Specifications
Manufacturer Part Number 2636-E2
Manufacturer Ericson
Product Series Heavy Duty W Cordset
Family Series Ericson Cordsets, Heavy Duty W Cordset Series
Description Cordset W 3Ft 10/3 W/ 2310-P 2410-C
Angle Straight
Input L5-20P
Output (1) L5-20R
Cord Type SEOW
Color Yellow
Voltage 125 VAC
Current Rating 20 A
Length 3 '
Wire Size Range 12/3 AWG, 10/3 AWG
Approvals CSA, UL
Net Weight 3.4 lbs
Gross Weight 3.4 lbs