Series Information
| Manufacturer Part Number | 2637 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Chase Liquidtight Steel Cord Connector, Straight, 3/4 Inch, Cord Range 0.125 to 0.250 Inch |
| Hub Size | 3/4 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Type | Watertight Connector |
| Composition | Metallic |
| Material | Steel |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.35 lbs |