2639
Bodine Gearmotors, 42R-GB/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2639 Bodine Gearmotors, 42R-GB/H Series, Right Angle AC Gearmotor, 28 RPM
MFG Item Number
BE-2639

2639 Bodine Gearmotors, 42R-GB/H Series, Right Angle AC Gearmotor, 28 RPM

MFG Item Number
BE-2639
Item Number
2639
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42R-GB/H Series
Item #
2639
Right Angle AC Gearmotor, 28 RPM

42R-GB/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-2639
Manufacturer Bodine
Product Series 42R-GB/H
Family Series Bodine Gearmotors, 42R-GB/H Series
Description Right Angle AC Gearmotor, 28 RPM
Output Speed 28 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 230 in-lbs
Output Style Hollow Shaft
Horsepower 3/8 hp
Phase 3
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Current Rating 1.9 A
Net Weight 1.2188 lbs
Gross Weight 1.2188 lbs