Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

264-363 Wago Terminal Blocks, End plate

MFG Item Number
2640363

264-363 Wago Terminal Blocks, End plate

MFG Item Number
2640363
Item Number
264-363
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
264-363
End plate

Series Information

Specifications

Specifications
Manufacturer Part Number 2640363
Manufacturer Wago
Family Series Wago Terminal Blocks
Description End plate
Connection Type Set Screws
Composition Non-Metallic
Color Light Gray
Comments With Mounting Flange
Net Weight 0.0044 lbs
Gross Weight 0.004 lbs