Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

264-371 Wago Terminal Blocks, End plate

MFG Item Number
2640371

264-371 Wago Terminal Blocks, End plate

MFG Item Number
2640371
Item Number
264-371
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
264-371
End plate

Series Information

Specifications

Specifications
Manufacturer Part Number 2640371
Manufacturer Wago
Family Series Wago Terminal Blocks
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0044 lbs
Gross Weight 0.004 lbs