Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
2640
Thomas & Betts Cable Entries
3/4IN STR LT CHASE CONN .500-.625
This item cannot be canceled or returned
Description
3/4IN STR LT CHASE CONN .500-.625
Specifications
Specifications
| Manufacturer Part Number |
2640 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Chase Liquidtight Steel Cord Connector, Straight, 3/4 Inch, Cord Range 0.500 to 0.625 Inch |
| Hub Size |
3/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Type |
Watertight Connector |
| Composition |
Metallic |
| Material |
Steel |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.31 lbs |
2640
Thomas & Betts Cable Entries