26410R5WB11A1F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26410R5WB11A1F Setra HVAC Sensors, 264 Series, Very Low Differential Pressure

MFG Item Number
26410R5WB11A1F

26410R5WB11A1F Setra HVAC Sensors, 264 Series, Very Low Differential Pressure

MFG Item Number
26410R5WB11A1F
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, 264 Series
Item #
26410R5WB11A1F
Very Low Differential Pressure

264 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 26410R5WB11A1F
Manufacturer Setra
Product Series 264
Family Series Setra HVAC Sensors, 264 Series
Description Very Low Differential Pressure Transducer 264, +/-0.5in. WC4-20 mA, 1/2 in. Conduit Enclosure +/- 0.25pct.
Output 4-20 mA
Connection 3/16 in Dual Barb Fitting
Sensor Style Differential
Maximum Pressure 0.5 in WC
Voltage 9-30 VDC
Electrical Connection Screw Terminal
Operating Temperature 0-175 °F
Approvals CE
Net Weight 0.79 lbs
Gross Weight 0.975 lbs