264 Series Information
| Manufacturer Part Number | 26411R5WB11A1E |
|---|---|
| Manufacturer | Setra |
| Product Series | 264 |
| Family Series | Setra HVAC Sensors, 264 Series |
| Description | Very Low Differential Pressure Transducer 264, +/-1.5in. WC4-20 mA, 1/2 in. Conduit Enclosure +/- 0.4pct. |
| Accuracy | 0.4 % |
| Pressure Range | -1.5-1.5 in WC |
| Output | 4-20 mA |
| Connection | 3/16 in Dual Barb Fitting |
| Sensor Style | Very Low Differential |
| Display | No |
| Maximum Pressure | 1.5 in WC |
| Voltage | 24 VDC |
| Electrical Connection | Screw Terminal |
| Operating Temperature | 0-175 °F |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |