Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
264 Series Information
| Manufacturer Part Number | 26412R5WD2DT1C |
|---|---|
| Manufacturer | Setra |
| Product Series | 264 |
| Family Series | Setra HVAC Sensors, 264 Series |
| Description | Very Low Differential Pressure Transducer 0-2.5in. WC 0-5 VDV, Terminal Strip +/- 1pct. FS |
| Pressure Range | 0-2.5 in WC |
| Output | 0-5 VDC |
| Connection | 3/16 in Dual Barb Fitting |
| Sensor Style | Differential |
| Maximum Pressure | 2.5 in WC |
| Voltage | 9-30 VDC |
| Electrical Connection | Screw Terminal |
| Operating Temperature | 0-175 °F |
| Approvals | CE |
| Net Weight | 0.555 lbs |
| Gross Weight | 0.645 lbs |