2641500LB11T1F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2641500LB11T1F

Setra HVAC Sensors, 264 Series

2641500LB11T1F

Setra HVAC Sensors, 264 Series
Very Low Differential Pressure
MFG Item Number
2641500LB11T1F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 264 Series
Item #
2641500LB11T1F
Very Low Differential Pressure

264 Series Information


Specifications

Specifications
Manufacturer Part Number 2641500LB11T1F
Manufacturer Setra
Product Series 264
Family Series Setra HVAC Sensors, 264 Series
Description Very Low Differential Pressure Transducer
Accuracy 0.25 %
Pressure Range -500-500 Pa
Output 4-20 mA
Connection 3/16 in Dual Barb Fitting
Sensor Style Very Low Differential
Display No
Maximum Pressure 500 Pa
Voltage 24 VDC
Electrical Connection Screw Terminal
Operating Temperature 0-175 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs