264150CLB2DT1F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

264150CLB2DT1F

Setra HVAC Sensors, 264 Series

264150CLB2DT1F

Setra HVAC Sensors, 264 Series
Very Low Differential Pressure
MFG Item Number
264150CLB2DT1F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 264 Series
Item #
264150CLB2DT1F
Very Low Differential Pressure

264 Series Information


Specifications

Specifications
Manufacturer Part Number 264150CLB2DT1F
Manufacturer Setra
Product Series 264
Family Series Setra HVAC Sensors, 264 Series
Description Very Low Differential Pressure Transducer
Accuracy 0.25 %
Output 0-5 VDC
Connection 3/16 in Dual Barb Fitting
Sensor Style Very Low Differential
Display No
Voltage 24 VDC
Electrical Connection Screw Terminal
Operating Temperature 0-175 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs