26418
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
26418 Bryant Electric Plugs & Receptacles, POW-INT CONN, 3P4W, 60A 600V
MFG Item Number
26418

26418 Bryant Electric Plugs & Receptacles, POW-INT CONN, 3P4W, 60A 600V

MFG Item Number
26418
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
26418
POW-INT CONN, 3P4W, 60A 600V

Series Information

Specifications

Specifications
Manufacturer Part Number 26418
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Bryant Power Interrupting, Industrial, Female Connector Body, 60A 600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Yellow polycarbonate outer cover and adjustable cord grip
Current Rating 60 A
Number of Poles 3
Number of Wires 4
Voltage 600 VAC
Body Type Straight
Connection Type Connector
Watertight No
Isolated Ground No
Color Yellow
Approvals CSA, UL
Net Weight 2.45 lbs
Gross Weight 2.45 lbs