2641R25WB11T1C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2641R25WB11T1C

Setra HVAC Sensors, 264 Series

2641R25WB11T1C

Setra HVAC Sensors, 264 Series
Very Low Differential Pressure
MFG Item Number
2641R25WB11T1C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 264 Series
Item #
2641R25WB11T1C
Very Low Differential Pressure

264 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 2641R25WB11T1C
Manufacturer Setra
Product Series 264
Family Series Setra HVAC Sensors, 264 Series
Description Very Low Differential Pressure Transducer 264, +/-0.25in. WC4-20 mA, Terminal Strip +/- 1pct. FS
Output 4-20 mA
Connection 3/16 in Dual Barb Fitting
Sensor Style Differential
Maximum Pressure 0.25 in WC
Voltage 9-30 VDC
Electrical Connection Screw Terminal
Operating Temperature 0-175 °F
Approvals CE
Net Weight 0.63 lbs
Gross Weight 0.7 lbs