26440
Gems Sensors & Controls Switches, FS-400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26440 Gems Sensors & Controls Switches, FS-400 Series, FS-400 Series - General Purpose,

MFG Item Number
26440

26440 Gems Sensors & Controls Switches, FS-400 Series, FS-400 Series - General Purpose,

MFG Item Number
26440
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-400 Series
Item #
26440
FS-400 Series - General Purpose,

FS-400 Series Information


Specifications

Specifications
Manufacturer Part Number 26440
Manufacturer Gems Sensors & Controls
Product Series FS-400
Family Series Gems Sensors & Controls Switches, FS-400 Series
Description FS-400 Series - General Purpose, 90_ Flow Path
Material Bronze
Sensor Type Shuttle
Flow Setting 0.75 gpm
Flow Range 0-1 gpm
Port Size 3/4 " NPT Female
Switch Type SPDT
Accuracy 10 %
Maximum Pressure 400 psi
Set Point Differential 15 %
Recommended Filtration 150 Micron
Approvals CE, CSA, FM, UL
Net Weight 1.3355 lbs
Gross Weight 1.3355 lbs