Is something broken or in need of attention? Start your repair request here, and we'll take care of it
FS-400 Series Information
| Manufacturer Part Number | 26443 |
|---|---|
| Manufacturer | Gems Sensors & Controls |
| Product Series | FS-400 |
| Family Series | Gems Sensors & Controls Switches, FS-400 Series |
| Description | FS-400 Series - General Purpose, 90_ Flow Path |
| Material | Bronze |
| Sensor Type | Shuttle |
| Flow Setting | 2.5 gpm |
| Flow Range | 1.01-5 gpm |
| Port Size | 3/4 " NPT Female |
| Switch Type | SPDT |
| Accuracy | 10 % |
| Maximum Pressure | 400 psi |
| Set Point Differential | 15 % |
| Recommended Filtration | 150 Micron |
| Approvals | CE, CSA, FM, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |