Series Information
| Manufacturer Part Number | 2647 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Chase Liquidtight Cord Connector, 1 Inch, Straight, Steel Body and Gland, Neoprene Bushing, Cord Range 0.625 to 0.750 Inch, Throat Diameter 1 Inch, Metallic |
| Hub Size | 1 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Type | Watertight Connector |
| Composition | Metallic |
| Material | Steel |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.46 lbs |
| Gross Weight | 0.46 lbs |