2650-LED
Ericson Temporary Lighting, 2600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2650-LED

Ericson Temporary Lighting, 2600 Series

2650-LED

Ericson Temporary Lighting, 2600 Series
HANDLAMP XP w/11W LED BULB & 50ft.
MFG Item Number
2650-LED
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, 2600 Series
Item #
2650-LED
HANDLAMP XP w/11W LED BULB & 50ft.

2600 Series Information

  • Designed for Application Requiring Weather Resistant or Spark Resistant
  • Lightweight Construction Features Non‑sparking Aluminum Guard
  • Incandescent Handlamp Accommodates up to 100 Watt Bulb
  • Designed with High Impact Glass Reinforced Handle
  • Heavy Duty Aluminum Guard Features Swivel Hook
  • Withstands Chemicals, Acids and Chipping
  • Resistant to heat up to 300 Degree F
  • Easy to Replace Parts

Specifications

Specifications
Manufacturer Part Number 2650-LED
Manufacturer Ericson
Product Series 2600
Family Series Ericson Temporary Lighting, 2600 Series
Description HANDLAMP XP w/11W LED BULB & 50ft. CORDSET w/MLD 5-15P
Voltage 12 V
Cord Type 16/3 SOOW
Color Blue
Reflector No
Switch No
Guarded Yes
Lamp Type LED
Plug Configuration NEMA 5-15
Lamp Wattage 8 W
Swivel Hook Yes
NEMA Rating NEMA 4X
Approvals ETL
Nominal Voltage 12 V
Net Weight 16 lbs
Gross Weight 12 lbs