Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pilz Programmable Logic Controllers
265020
Pilz Programmable Logic Controllers
Zenon Operator 7.20 Dev 1024
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Zenon Operator 7.20 Dev 1024
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
265020 |
| Description |
Zenon Operator 7.20 Dev 1024 |
| Accessory Type |
Software |
| Approvals |
CE, cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
265020
Pilz Programmable Logic Controllers