265 Series Information
| Manufacturer Part Number | 2651001WD2BA1C |
|---|---|
| Manufacturer | Setra |
| Product Series | 265 |
| Family Series | Setra HVAC Sensors, 265 Series |
| Description | Very Low Differential Pressure Transducer 265, 0 to 1in. W.C., 24VDC/0-5 VDC, 1.2in. Conduit Enc., |
| Accuracy | 1 % |
| Pressure Range | 0-1 in WC |
| Output | 0-5 VDC |
| Connection | 1/4 in Tubing |
| Sensor Style | Very Low Differential |
| Display | No |
| Maximum Pressure | 1 in WC |
| Voltage | 24 VDC |
| Electrical Connection | Screw Terminal |
| Operating Temperature | 0-150 °F |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |