2651005DBACT1C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2651005DBACT1C

Setra HVAC Sensors, 265 Series

2651005DBACT1C

Setra HVAC Sensors, 265 Series
Very Low Differential Pressure
MFG Item Number
2651005DBACT1C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 265 Series
Item #
2651005DBACT1C
Very Low Differential Pressure

265 Series Information


Specifications

Specifications
Manufacturer Part Number 2651005DBACT1C
Manufacturer Setra
Product Series 265
Family Series Setra HVAC Sensors, 265 Series
Description Very Low Differential Pressure Transducer
Accuracy 1 %
Output 0-10 VDC
Connection 1/4 in Tubing
Sensor Style Very Low Differential
Display No
Voltage 24 VAC
Electrical Connection Screw Terminal
Operating Temperature 0-150 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs