26510R5WD2BT1C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26510R5WD2BT1C

Setra HVAC Sensors, 265 Series

26510R5WD2BT1C

Setra HVAC Sensors, 265 Series
Very Low Differential Pressure
MFG Item Number
26510R5WD2BT1C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 265 Series
Item #
26510R5WD2BT1C
Very Low Differential Pressure

265 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 26510R5WD2BT1C
Manufacturer Setra
Product Series 265
Family Series Setra HVAC Sensors, 265 Series
Description Very Low Differential Pressure Transducer 0 to 0.5in. W.C., 24VDC/0-5 VDC, Terminal Strip, +/-
Pressure Range 0-0.5 in WC
Output 0-5 VDC
Connection 1/4 in Fitting
Sensor Style Differential
Maximum Pressure 0.5 in WC
Voltage 9-30 VDC
Electrical Connection Screw Terminal
Operating Temperature 0-150 °F
Approvals CE
Net Weight 3 lbs
Gross Weight 3 lbs