8000 Series CrimpALL Series Information
| Manufacturer Part Number | PA2652 |
|---|---|
| Manufacturer | Paladin |
| Product Series | 8000 Series CrimpALL |
| Family Series | Paladin Hand Tools, 8000 Series CrimpALL Series |
| Description | CRIMP TOOL DIE SET, FIBER OPTIC FOR CRIMPALL 8000 & 1300 SERIES, CRIMP SIZES 0.128 0.151 0.215 0.197 0.178in. |
| Type | Crimp Die |
| Number of Pieces | 1 |
| Capacity | Fiber 0.128 " Hex, Fiber 0.151 " Hex, Fiber 0.215 " Hex, Fiber 0.197 " Hex, Fiber 0.178 " Hex |
| Application | Communications, Fiber Optic Cable |
| Insulated | No |
| Comments | Universal for Sleeves and Ferrules - SC, FC, SMA |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.155 lbs |