Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26534 Brady Signs & Signage, B401 10X14 ANSI BLK,YEL/WHT FLOOR

MFG Item Number
26534

26534 Brady Signs & Signage, B401 10X14 ANSI BLK,YEL/WHT FLOOR

MFG Item Number
26534
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
26534
B401 10X14 ANSI BLK,YEL/WHT FLOOR

Series Information

Specifications

Specifications
Manufacturer Part Number 26534
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Floor Slippery When Wet. Sign, 10 H x 14 W x 0.06 D, Polystyrene, Black on Yellow
Type Safety Signs
Background Color Yellow
Header Caution
Legend Floor Slippery When Wet
Material Plastic
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs