265K234
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

265K234

Hammond Manufacturing Transformers

265K234

Hammond Manufacturing Transformers
ISOLATION 117/234V IN/OUT350VA
MFG Item Number
265K234
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
265K234
ISOLATION 117/234V IN/OUT350VA

Series Information

Specifications

Specifications
Manufacturer Part Number 265K234
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description ISOLATION 117/234V IN/OUT350VA
Type Isolating
VA Rating 350 VA
Primary Voltage 234 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 117 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs