265L234
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

265L234

Hammond Manufacturing Transformers

265L234

Hammond Manufacturing Transformers
ISOLATION 117/234V IN/OUT450VA
MFG Item Number
265L234
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
265L234
ISOLATION 117/234V IN/OUT450VA

Series Information

Specifications

Specifications
Manufacturer Part Number 265L234
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description ISOLATION 117/234V IN/OUT450VA
Type Isolating
VA Rating 450 VA
Primary Voltage 234 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 117 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs