265S24
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

265S24 Hammond Manufacturing Transformers, 117/234V S.24VCT 10A P.12V 20A

MFG Item Number
265S24

265S24 Hammond Manufacturing Transformers, 117/234V S.24VCT 10A P.12V 20A

MFG Item Number
265S24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
265S24
117/234V S.24VCT 10A P.12V 20A

Series Information

Specifications

Specifications
Manufacturer Part Number 265S24
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description 117/234V S.24VCT 10A P.12V 20A
Type Isolating
VA Rating 240 VA
Primary Voltage 24 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 12 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs