265U10
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

265U10

Hammond Manufacturing Transformers

265U10

Hammond Manufacturing Transformers
117/234V 10VCT 17.5A 175VA
MFG Item Number
265U10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
265U10
117/234V 10VCT 17.5A 175VA

Series Information

Specifications

Specifications
Manufacturer Part Number 265U10
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description 117/234V 10VCT 17.5A 175VA
Type Isolating
VA Rating 175 VA
Primary Voltage 10 V
Configuration Dual Primary/Single Secondary
Secondary Voltage 115 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs