265Z5
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

265Z5 Hammond Manufacturing Transformers, 115/230V [email protected]@100A

MFG Item Number
265Z5

265Z5 Hammond Manufacturing Transformers, 115/230V [email protected]@100A

MFG Item Number
265Z5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
265Z5
115/230V [email protected]@100A

Series Information

Specifications

Specifications
Manufacturer Part Number 265Z5
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description 115/230V [email protected]@100A
Type Isolating
VA Rating 450 VA
Primary Voltage 5 V
Configuration Dual Primary/Single Secondary
Secondary Voltage 115 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs