Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
26606J
Cully-Minerallac Fasteners
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
26606J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
6x3/8 PH TEK SQ DR ZP |
| Screw Type |
Tek |
| Bit Type |
Square |
| Size |
6 x 3/8 |
| Bit Size |
#1 |
| Screw Head Type |
Pan Head |
| Point Type |
Drill Point |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
26606J
Cully-Minerallac Fasteners