266274A
US Gauge Panel Meters & Gauges, 1521 Corrosion Resistant Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

266274A

US Gauge Panel Meters & Gauges, 1521 Corrosion Resistant Series

266274A

US Gauge Panel Meters & Gauges, 1521 Corrosion Resistant Series
1521 Corrosion Resistant
MFG Item Number
266274A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1521 Corrosion Resistant Series
Item #
266274A
1521 Corrosion Resistant

1521 Corrosion Resistant Series Information


Specifications

Specifications
Manufacturer Part Number 266274A
Manufacturer US Gauge
Product Series 1521 Corrosion Resistant
Family Series US Gauge Panel Meters & Gauges, 1521 Corrosion Resistant Series
Description 1521 Corrosion Resistant
Range 30 " Hg VAC - 15 psi
Case Size 1.5 "
Case Material 304 Stainless Steel
Tube & Socket Material Stainless Steel
Connection 1/8 NPT
Units Single Scale: psi (in Hg Vacuum)
Vacuum Measurement Yes
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs