Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26641 Brady Signs & Signage, WRNG DO NOT ENTER AUTH PERSON ONLY

MFG Item Number
26641

26641 Brady Signs & Signage, WRNG DO NOT ENTER AUTH PERSON ONLY

MFG Item Number
26641
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
26641
WRNG DO NOT ENTER AUTH PERSON ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number 26641
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Do Not Enter Authorized Person Only Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Security/Admittance Signs
Background Color White
Header Warning
Legend Do Not Enter Authorized Person Only
Material Polystyrene
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs