266G36
Hammond Manufacturing Transformers, 266 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

266G36

Hammond Manufacturing Transformers, 266 Series

266G36

Hammond Manufacturing Transformers, 266 Series
TRANSFORMER
MFG Item Number
266G36
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 266 Series
Item #
266G36
TRANSFORMER

266 Series Information

Specifications

Specifications
Manufacturer Part Number 266G36
Manufacturer Hammond Manufacturing
Product Series 266
Family Series Hammond Manufacturing Transformers, 266 Series
Description TRANSFORMER
Type Isolating
VA Rating 18 VA
Primary Voltage 18 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 36 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs