266 Series Information
| Manufacturer Part Number | 266L25 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | 266 |
| Family Series | Hammond Manufacturing Transformers, 266 Series |
| Description | TRANSFORMER |
| Type | Isolating |
| VA Rating | 50.4 VA |
| Primary Voltage | 12.6 V |
| Configuration | Dual Primary/Dual Secondary |
| Secondary Voltage | 25.2 V |
| Mounting | Chassis |
| Termination | Wire Leads |
| Insulation Class | Class B |
| Temperature Rise (F) | 266 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |