266M5
Hammond Manufacturing Transformers, 266 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

266M5

Hammond Manufacturing Transformers, 266 Series

266M5

Hammond Manufacturing Transformers, 266 Series
TRANSFORMER
MFG Item Number
266M5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 266 Series
Item #
266M5
TRANSFORMER

266 Series Information

Specifications

Specifications
Manufacturer Part Number 266M5
Manufacturer Hammond Manufacturing
Product Series 266
Family Series Hammond Manufacturing Transformers, 266 Series
Description TRANSFORMER
Type Isolating
VA Rating 15 VA
Primary Voltage 2.5 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 5 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs